missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM TIPACKTM Racked Pipet Tips

Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Requires low tip-mounting force.
- Robust and designed to withstand autoclaving.
- Sterility assurance level SAL 10-6 guaranteed, using gamma irradiation.
- All packs are wrapped in medical device quality plastic which provides a complete shield against contamination.
- Indicator dots used on Gilson products undergo an irreversible color change upon sterilization; yellow gamma dots turn red when products have been properly exposed.
- TIPACKs are securely sealed with a sticker; a full product description is given on the TIPACK for traceability and easy identification.
- Available in sterilized or autoclavable packages.
- Manufactured in a clean room and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging to meet GLP requirements.
Specifications
Specifications
| Volume (Metric) | 100 to 1200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | D1200 |
| Length (English) | 5.71 in. |
| Length (Metric) | 14.5 cm |
| Clean Claims | DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free |
| Format | Blister Refill |
| Show More |