missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Starter Kit
GREENER_CHOICE

Catalog No. f167900g
Change view
Click to view available options
Volume (Metric):
1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F167900G 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F167900G Supplier Gilson™ Supplier No. F167900
Only null left

Provides greater pipetting comfort without compromising accuracy and precision. GilsonTM PIPETMANTM Starter Kit is an economical solution for daily pipet users with concerns for the susceptibility of Repetitive Strain Injury (RSI).

Provides greater pipetting comfort without compromising accuracy and precision. All-in-one kit is an economical solution for daily pipet users who have concerns regarding the susceptibility of Repetitive Strain Injury (RSI.)

Kit Includes:

  • Three PIPETMAN Pipettes: P20, P200, and P1000 (equipped with stainless steel ejectors)
  • Two PIPETMAN DIAMOND Tipacks: D200 and D1000 (racks of 96 tips each)
  • One Gilson Guide to Pipetting Handbook
  • Three Plastic Tip Ejectors

Specifications

Compatible Tips D200 and D1000 Tips
Autoclavable Not Autoclavable
Disposable Reusable
For Use With Manual Air Displacement Pipette
Material Polypropylene
Number of Channels 1
Product Line Pipetman
Sterility Non-sterile
Type Starter Kit
Volume (Metric) 1000 μL
For Use With (Application) Manual Air Displacement Pipette
Includes P20G, P200G, P1000G pipette, plus boxes of-quality, PIPETMAN Tip D200, D1000, Stainless Steel and Plastic tip ejectors, 3 Single™ pipette holders and Gilson guide to pipetteting
Quantity 3
Warranty 3 year
Length (English) 14.37 in.
Width (English) 12.01 in.
Height (English) 4.72 in.
Show More Show Less