missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM EXPERTTM Sterilized Filter Pipette Tips

Description
- Features patented, low-retention polymer that creates hydrophobic surface to minimize sample binding when dispensing.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens.
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 1.13 in. |
| Length (Metric) | 2.883 cm |
| Clean Claims | RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free |
| Format | Rack |
| Tip Style | Low Retention |
| Show More |