missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM EcoPackTM Tips
Ensures optimal performance of PIPETMAN pipettes across the full volume range. GilsonTM PIPETMANTM EcoPackTM Tips are fully autoclavable.
Supplier: Gilson™ F161930
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Manufactured in a cleanroom and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Volume graduations make it easy to visually check the volume aspirated.
- Requires low tip-mounting force.
- Easy identification with color-coded packaging.
- Bulk Packs are sealed with a tamper-proof strip which can easily be opened for quick access.
- Bulk Packs are closed using the rapid-sealing strip to prevent contamination and loss of tips.
- Each EcoPack box contains 10,000 tips (10 bags of 1000 tips).
Specifications
| 2 to 200 μL | |
| Non-sterile | |
| Autoclavable | |
| 23.62 in. | |
| .4 mm | |
| Universal | |
| Pipet Tips | |
| Single-use | |
| Yes | |
| Polypropylene |
| Non-filtered | |
| Clear | |
| D200 | |
| 60 cm | |
| Bagged | |
| 10000 | |
| Yellow | |
| Gilson Pipetman | |
| Pipetman EcoPack | |
| 20 μL; 100 μL |