missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM DIAMOND Reload Pack Empty Box Set
PIPETMANTM Diamond Reload Pack Empty Box Set for blister refill and reload packs. Easy to store on all benches.
Supplier: Gilson™ F171204
Description
- Hold tips of model DL10 (0.1 to 20 μL), D200 (2 to 200 μL), D1000 (100 to 1000 μL)
- 70% less plastic
- Three times smaller than regular tips box
- Eco-friendly
- Available in set of 2
Specifications
| Autoclavable | |
| D10 Pipette Tips (0.1 to 10μL), D200 Pipette Tips (2 to 200μL) | |
| 1 | |
| Yes, Interlocking | |
| Diamond Tips | |
| 134 x 89 x 127 mm | |
| 3.66 in. | |
| 4.92 in. | |
| Empty Box Reload |
| Clear | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| Set of 2 | |
| 9.3 cm | |
| 5.28 in. | |
| 2 Empty Racks | |
| 10 x 96 |