missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM DIAMOND Reload Pack Empty Box Set

Catalog No. F171504G
Change view
Click to view available options
Holds:
D10 Pipette Tips (0.1 to 10μL), D200 Pipette Tips (2 to 200μL)
D1000 Pipette Tips (100 to 1000μL)
Array:
10 x 96
6 x 96
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Array
F171504G D1000 Pipette Tips (100 to 1000μL) 6 x 96
F171204G D10 Pipette Tips (0.1 to 10μL), D200 Pipette Tips (2 to 200μL) 10 x 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. F171504G Supplier Gilson™ Supplier No. F171504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PIPETMANTM Diamond Reload Pack Empty Box Set for blister refill and reload packs. Easy to store on all benches.

  • Hold tips of model DL10 (0.1 to 20 μL), D200 (2 to 200 μL), D1000 (100 to 1000 μL)
  • 70% less plastic
  • Three times smaller than regular tips box
  • Eco-friendly
  • Available in set of 2

Specifications

Autoclavable Autoclavable
Color Clear
Holds D1000 Pipette Tips (100 to 1000μL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) Diamond Tips
Quantity Set of 2
Size 134 x 89 x 196 mm
Length (Metric) 9.3 cm
Length (English) 3.66 in.
Width (English) 3.5 in
Height (English) 7.56 in.
Includes 2 Empty Racks
Product Type Empty Box Reload
Array 6 x 96
Show More Show Less