missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMANTM E Capillary Pistons

MICROMANTM E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.
Supplier: Gilson™ F148713
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for GilsonTM MICROMANTM E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
Chemical Identifiers
| Non-filtered | |
| Positive Displacement | |
| Capillary Piston | |
| Gilson Microman |
| Clear | |
| Box | |
| Single-use | |
| Polypropylene |
Specifications
| 20 to 50 μL | |
| Sterile | |
| Autoclavable | |
| 10.71 in. | |
| Box | |
| Box | |
| Capillary Piston | |
| Gilson Microman | |
| Certified Quality |
| Non-filtered | |
| Clear | |
| CP50ST | |
| 86.35 mm | |
| Positive Displacement | |
| 576 Pk. | |
| Single-use | |
| Polypropylene |