missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MICROMANTM E Capillary Pistons
GREENER_CHOICE

Catalog No. F148560G
Change view
Click to view available options
Quantity:
10 x 96 Pk.
182 Pk.
192 Pk.
576 Pk.
960 Pk.
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
20 to 50 μL
3 to 25 μL
50 to 250 μL
Model:
CP10
CP100
CP1000
CP1000ST
CP100ST
CP10ST
CP25
CP250
CP250ST
CP25ST
CP50
CP50ST
Format:
Box
Rack, 10 x 96
Rack, 2 x 96
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Volume (Metric) Model Format
F148560G 182 Pk. 100 to 1000 μL CP1000 Box
F148413G 192 Pk. 1 to 10 μL CP10ST Rack, 2 x 96
F148313G 960 Pk. 1 to 10 μL CP10ST Rack, 10 x 96
F148712G 576 Pk. 3 to 25 μL CP25ST Box
F148415G 192 Pk. 10 to 100 μL CP100ST Box
F148315G 960 Pk. 10 to 100 μL CP100ST Box
F148713G 576 Pk. 20 to 50 μL CP50ST Box
F148714G 576 Pk. 50 to 250 μL CP250ST Box
F148180G 182 Pk. 100 to 1000 μL CP1000ST Box
F148412G 960 Pk. 1 to 10 μL CP10 Rack, 2 x 96
F148312G 960 Pk. 1 to 10 μL CP10 Rack, 10 x 96
F148012G 960 Pk. 3 to 25 μL CP25 Rack, 10 x 96
F148414G 192 Pk. 10 to 100 μL CP100 Box
F148314G 960 Pk. 10 to 100 μL CP100 Box
F148013G 960 Pk. 20 to 50 μL CP50 Rack, 10 x 96
F148014G 10 x 96 Pk. 50 to 250 μL CP250 Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. F148560G Supplier Gilson™ Supplier No. GFF148560
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MICROMANTM E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.

  • Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
  • Made specifically for GilsonTM MICROMANTM E pipets.
  • Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.

Specifications

Volume (Metric) 100 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Model CP1000
Length (English) 5.31 in.
Length (Metric) 70.4 mm
Format Box
Tip Style Positive Displacement
Packaging Box
Quantity 182 Pk.
Product Type Capillary Piston
Disposable Single-use
For Use With (Equipment) Gilson Microman
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less