missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload System
Be green, save space: snaps tips into place in seconds with just one hand using the EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload System.
Supplier: Gilson™ F1733052
Description
Reload system gives you easy access to 10 layers of tips that easily snap into the TIPACK boxes.
- Fit leading pipetter brands.
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space.
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing.
- Offer consistent performance.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing.
- Clear packaging allows easy tip identification.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters.
- Feature graduations at varying volumes allowing for quick checks when aspirating samples.
- Economical and easy to use.
Specifications
| 1 to 200 μL | |
| Non-sterile | |
| Not Autoclavable | |
| 2 in. | |
| DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free | |
| Universal | |
| Pipette Tips Reload System | |
| Universal Fit | |
| EXPERT | |
| Certified Quality |
| Non-filtered | |
| Yellow | |
| E200 | |
| 5.14 cm | |
| Refill | |
| 3840 (40x96) | |
| Single-use | |
| Yes | |
| Inert Polymer | |
| 10, 50, 100μL |