missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload System
GREENER_CHOICE

Catalog No. F1736052G
Change view
Click to view available options
Length (English):
1.78 in.
2 in.
2.28 in.
4 in.
Color:
Blue
Green
Red
Yellow
Graduations:
10, 50, 100μL
2, 5, 10μL
200, 500, 1000μL
Model:
E1000 XL
E200
E300
EL10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Color Graduations Model
F1736052G 2.28 in. Green 2, 5, 10μL E300
F1732052G 1.78 in. Red 2, 5, 10μL EL10
F1733052G 2 in. Yellow 10, 50, 100μL E200
F1735052G 4 in. Blue 200, 500, 1000μL E1000 XL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. F1736052G Supplier Gilson™ Supplier No. F1736052

Be green, save space: snaps tips into place in seconds with just one hand using the EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload System.

Reload system gives you easy access to 10 layers of tips that easily snap into the TIPACK boxes.

  • Fit leading pipetter brands.
  • Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space.
  • Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing.
  • Offer consistent performance.
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
  • Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing.
  • Clear packaging allows easy tip identification.
  • Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters.
  • Feature graduations at varying volumes allowing for quick checks when aspirating samples.
  • Economical and easy to use.

Specifications

Volume (Metric) 1 to 300 μL
Filtered Non-filtered
Sterility Non-sterile
Color Green
Autoclavable Not Autoclavable
Model E300
Length (English) 2.28 in.
Length (Metric) 5.8 cm
Clean Claims DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Format Refill
Tip Style Extended Length
Quantity 3840 (40x96)
Product Type Pipette Tips Reload System
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line EXPERT
Material Inert Polymer
Fit for Purpose Certified Quality
Graduations 2, 5, 10μL
Show More Show Less