missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Standard Pipette Tips - Sterilized MegaPack
Feature patented, low-retention polymer that creates hydrophobic surface to minimize sample binding while dispensing
$90.16 - $90.16
Specifications
| Description | Sterilized MegaPack |
|---|---|
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Graduations | Length (Metric) | Model | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Graduations | Length (Metric) | Model | Price | Quantity | |||
|
F1733071G
|
Gilson™
F1733071 |
10, 50, 100μL | 5.144cm | E200ST |
Pack of 960 Each for $90.16
|
|
|||
|
F1732071G
|
Gilson™
F1732071 |
2, 5, 10μL | 4.534cm | EL10ST |
Pack of 960 Each for $90.16
|
|
|||
Description
- For high-throughput multichannel pipetting
- Features 192 tips per layer, 5 layers high
- Gives choice to expose only 96 tips at a time w/portioned cover, or remove cover completely to access 192 tips
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Graduations tips enable quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Specifications
| Sterilized MegaPack | |
| Sterile | |
| Autoclavable | |
| Pipetting | |
| Standard | |
| 960/Cs. | |
| Single-use | |
| Yes | |
| Polypropylene |
| Non-filtered | |
| Clear | |
| RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free | |
| Rack | |
| Racked | |
| Air Displacement Tips | |
| Universal Fit | |
| EXPERT | |
| Conical |