missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Tip Empty Rack For Pipet Tips
GREENER_CHOICE

Catalog No. F171102G
Change view
Click to view available options
Holds:
D10 Pipette Tips (0.1 to 10μL)
D1000 Pipette Tips (100 to 1000μL)
D200 Pipette Tips (2 to 200μL)
DL10 Pipette Tips (0.1 to 10μL)
Pipette Tips (1 to 10 mL D10)
Pipette Tips (1 to 5 mL D5000)
Pipette Tips (20 to 300μL, D300)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
F171102G D10 Pipette Tips (0.1 to 10μL)
F161220G Pipette Tips (1 to 10 mL D10)
F161360G Pipette Tips (1 to 5 mL D5000)
F171202G DL10 Pipette Tips (0.1 to 10μL)
F171302G D200 Pipette Tips (2 to 200μL)
F171402G Pipette Tips (20 to 300μL, D300)
F171502G D1000 Pipette Tips (100 to 1000μL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. F171102G Supplier Gilson™ Supplier No. F171102
Only null left

Use with loose Gilson Diamond tips. GilsonTM Tip Empty Rack For Pipette Tips are color coded for ease of use.

  • Fully autoclavable
  • Made of polypropylene

Specifications

Autoclavable Autoclavable
Color Red
Holds D10 Pipette Tips (0.1 to 10μL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) Diamond Tips
Quantity 2 (1x2)
Size 134 x 89 x 102 mm
Length (Metric) 9.3 cm
Length (English) 3.66 in.
Width (English) 5.28 in.
Height (English) 3.98 in.
Includes 2 Empty Racks
Product Type Empty Rack
Array 1x2
Show More Show Less