missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ 65 mm Construction Industrial Calibrated Flowmeters Standard Valve

Catalog No. 15179285
Change view
Click to view available options
Airflow Rate:
1973 to 12,058 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
15179285 1973 to 12,058 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15179285 Supplier Oakton™ Supplier No. MFLX0321831

Measure and control liquids and gases in wide range of applications with precision and repeatability.

Measure and control liquids and gases in wide range of applications with precision and repeatability. Thermo Scientific™ Gilmont 65mm construction industrial calibrated flowmeters with standard valve are designed around rigid OEM, process plant and maintenance engineering applications.

  • Precision glass metering tubes, glass and stainless-steel floats
  • Glass metering tubes have integral float guides to assure a ±5% accuracy of full scale
  • Glass and stainless-steel floats are standard
  • Calibration tables for both air and water are enclosed with each flowmeter
  • Front shields have 1.5X magnification for more accurate readings
  • Industry standard dimensions for easy retrofitting and direct replacements
  • Standard panel mounting hardware is supplied with each meter, and tripod bases are available for benchtop applications
  • Incorporates all features and quality of the larger flowmeters in compact size
  • Lens magnifier makes the scales easy to read
  • All tubes are protected within the unitized holder and strong aluminum frame
  • Calibration tables for both air and water are enclosed with each flowmeter
  • The construction material follows:
  • Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 SS
  • Seal materials: Buna-N or Viton™
  • Side plates: aluminum
  • Metering tube: borosilicate glass enclosed in the unitized aluminum frame
  • Piping connections: aluminum, brass or 316SS, 1/8 NPT(F) horizontal on inlet and outlet
  • Float material: black glass, 316 SS or tungsten carbide
  • Scale: ceramic fused on glass tube, 150mm L

Specifications

Accuracy ±5% (Full Scale)
Airflow Rate 1973 to 12,058 mL/min.
Case Material Aluminum, Acrylic
Float Material Black Glass, Stainless Steel (316)
Pressure Rating 250 psig
Connections 1/8 in. NPT (F)
Description Calibrated - Gas and Liquid
Internal Part Material Stainless Steel
Piping Connection Material Stainless Steel
Repeatability 0.25% of scale reading
Scale 65 mm
Temperature (English) 250°F max. operating
Seal Material Buna-N or Viton™
Valve Stainless Steel
Waterflow Rate 42 to 364 mL/min.
Show More Show Less