missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Lab Armor™ Beads
Small, non-uniform metal beads comprised of dry, metallic thermal alloy for use in water baths designed to replace water in a water bath or ice in an ice bucket.
Supplier: Gibco™ A1254302
Description
- Maintains uniform temperature better than water by transferring heat more slowly
- Can remain "always-on" and ready to use
- Bottles and tubes stay in place without need for racks, weights and floats
- Removes need for water bath maintenance such as emptying, cleaning and refilling bath
- Eliminates risk of contamination from standing water in water bath
- No condensation seen around caps and incubating bottles removed from dry bath
- Environmentally responsible alternative to water
- More energy efficient than water
- Draws less energy when run at 37 and 65°C
- Made from recyclable material that can be cleaned with ethanol, eliminating need for water bath germicides that can harm the environment
- Store at 15 to 30°C (shipped under ambient conditions)
Specifications
| Reflective, Inert, Smooth | |
| 8 L | |
| Bead | |
| Volume: 8 L | |
| 5 mm poly-disperse |
| Storage conditions: 15 – 30°C Shipping conditions: Ambient |
|
| -80°C to +180°C | |
| Gibco | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.