missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Giant Classroom Thermometer
Description
This is the largest working thermometer available for class display! 30 in. wall-mounted thermometer has 23 in. tube recessed into a wooden frame. Shows both Fahrenheit and Celsius scales from -40°C to +50°C and -40°F to +120°F.
Specifications
Specifications
| Length (English) Overall | 30 in. |
| Length (Metric) Overall | 762 mm |
| Max. Temperature (English) | 120°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | -40°F |
| Min. Temperature (Metric) | -40°C |
| Temperature Range (English) | -40°F to +120°F |
| Temperature Range (Metric) | -40°C to +50°C |