missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GFCI Electrical Raceways for Mobile Lab Equipment Workstation, Standard Blade Plug

Catalog No. 06000887
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000887 48 in.
06000888 60 in.
06000889 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000887

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Electrical Raceways are to be used with Fisherbrand Mobile Lab Equipment Workstation.

  • Pre-wired single channel aluminum wire raceway with 120 V, 20 amp, standard or GFCI outlets.
  • Includes 8 ft. black power cord with plug.
  • Raceways include brackets to attach to Mobile Lab Equipment Workstation.
  • Bracket design allows raceways to be installed in front or behind uprights.

Specifications

Count (Outlets) 4
Description Straight Plug
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Brackets
Length (English) Cord 96 in.
Length (Metric) Cord 243.8 cm
No. per Pack 1 Ea.
Width (English) 48 in.
Width (Metric) 121.9 cm