missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Germicidal Lamp

Catalog No. 14395865
Encompass
Change view
Click to view available options
Base Style:
Medium Bi-pin (G13)
Mini Bi-pin (G5)
Length (English):
11.29 in.
11.74 in.
23.1 in.
48 in.
Shape:
T10
T5
T8
Wattage:
7.9 W
8 W
20 W
36 W
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Length (English) Shape Wattage
14395865 Medium Bi-pin (G13) 48 in. T8 36 W
14395348 Mini Bi-pin (G5) 11.74 in. T5 8 W
14395335 Medium Bi-pin (G13) 23.1 in. T10 20 W
14395864 Mini Bi-pin (G5) 11.29 in. T5 7.9 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14395865 Supplier Bulbtronics™ Supplier No. 0000235

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Base Style Medium Bi-pin (G13)
Light Source Germicidal UV-C
Lighting Life 8000 hr.
Wattage 36 W
Wavelength 254 nm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Length (English) 48 in.
Length (Metric) 121.9 cm
Shape T8
Product Type Linear Double-ended Lamp
Show More Show Less