Learn More
Thermo Scientific™ GENESYS G5 Vis and UV-Vis Spectrophotometers
Description
The Thermo Scientific™ GENESYS™ G5 Vis and UV-Vis Spectrophotometers deliver reliable, high-quality analytical results with an intuitive user experience designed for modern laboratories. From routine QA/QC measurements to advanced analytical workflows, the GENESYS G5 family provides the flexibility to match your application needs. With a streamlined touchscreen interface, customizable methods, and expandable software options, users can quickly generate reproducible data with minimal training, making it ideal for use by students or technicians. Scalable performance across Vis, UV-Vis, and UV-Vis Pro models means you can select the right system for today while maintaining the ability to grow as your workflows evolve.
The Thermo Scientific™ GENESYS™ G5 family of spectrophotometers is designed to simplify experimental analysis while delivering the performance and flexibility required across a wide range of industries. Whether performing routine measurements or more advanced analytical workflows, GENESYS G5 systems enable fast setup, consistent results, and efficient data management.
Key Features and Benefits
Immediate productivity with intuitive operation
A modern touchscreen interface and guided workflows allow users to begin measurements quickly with minimal training. Built-in methods and customizable workflows help ensure consistency across operators and reduce setup time.
Scalable performance across three models
The GENESYS G5 family includes Vis, UV-Vis, and UV-Vis Pro configurations, allowing labs to match performance to application needs from routine visible measurements to high-precision UV analysis.
Flexible workflows with expandable software
Optional application packages support water analysis, life sciences investigations, and food and beverage testing with pre-configured methods and guided workflows. These tools reduce manual calculations and improve reproducibility.
Advanced data handling and connectivity
Easily capture, store, and export data via USB, network, or optional PC software. Integration with LIMS, cloud systems, and network environments makes data management across the lab seamless.
Versatile accessory support for expanded capabilities
Support for accessories such as cell changers, Peltier temperature control, sippers, and fiber optic probes enables automation and adaptation to specialized workflows, increasing throughput and consistency.
Reliable performance
Built on decades of spectroscopy expertise, GENESYS G5 instruments deliver dependable optical performance, with low noise and strong photometric accuracy to provide trustworthy results across applications.
Designed for regulated environments
User access controls, audit trails, and electronic signatures support compliance with data integrity requirements such as 21 CFR Part 11, helping labs maintain secure and traceable workflows when SciVault2 is activated.
Spécifications
Spécifications
| Précision | ±2 nm |
| Raccordements | PC (optional software available), USB-A, USB-C, USB-B (for PC control), RJ-45, LIMS, Cloud, Bluetooth and Wi-Fi (via add-on dongle) |
| Type de détecteur | Silicon Photodiode |
| Affichage | 7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels |
| Dimensions (L x l x H) | 376 x 347 x 218 mm |
| Langues | English, Chinese, French, German, Italian, Japanese, Korean, Polish, Spanish, Thai |
| Source lumineuse | Tungsten Halogen |
| Gamme de produit | GENESYS G5 |
| Bande passante spectrale | 5 nm |
| Tension | 240 V |
| Afficher plus de résultats |