Learn More
Thermo Scientific™ GENESYS 50 UV-Vis Spectrophotometer PROMO
For teaching labs or quality control experts who require ruggedness, ease-of-use and software capability in UV-Vis spectrophotometry.
Supplier: Thermo Scientific™ 8402980002PM25
Description
The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements. The GENESYS 40 Dual Beam Vis Spectrophotometer is a visible spectral region version in this instrumental class. Both feature data resolution from 0.2 nm to 5 nm.
Features:
- 7-inch high-resolution touchscreen user interface
- Local control for speed and reliability
- Networking capable (Wi-Fi adaptor available)
- Large sample compartment with front access
Designed for:
- Chemistry labs
- Routine measurements
- Moderate throughput requirements
Specifications
| ±0.002 A | |
| Single USB-A; Duplex USB-A; Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available; Print via USB, Ethernet or Wi-Fi USB adaptor available | |
| 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels | |
| 2 nm | |
| <0.0005 A/hr., at 500 nm after 1 hour warmup | |
| GENESYS 50 Spectrophotometer | |
| > 5 years typical, 3 years guaranteed | |
| Dual Beam | |
| -3 A to +5 A | |
| ±0.001 A at 1 A measured at 1.0 A at 546 nm | |
| Slow, medium and fast - up to 1600 nm/min. | |
| 2 Years + 1 Year extension with registration | |
| 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
| 7.5 kg |
| Accessible from top, front or side, Able to accommodate cells up to 100 mm cells, Available accessory for test-tubes up to 25 mm diameter and 150 mm height, Removable, washable sample compartment liner with magnetic placement and hold-down | |
| Dual Silicon Photodiodes | |
| 35.5 x 38.5 x 19.5 cm | |
| 190 to 1100 nm | |
| External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz | |
| Touchscreen | |
| ≤0.00020A at 0A at 260 and 500 nm, ≤0.00030A at 1A at 260 and 500 nm, ≤0.00040A at 2A at 260 and 500 nm | |
| ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A | |
| -2 A to +3.5 A | |
| Snap-on printer available | |
| <1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
| ±0.5 nm | |
| < ±0.2 nm |