Learn More
Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer PROMO
Perform UV-Vis measurements with a double beam with a reference cell position with the Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer.
Supplier: Thermo Scientific™ 8403090002PM25
Description
The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurements outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.
Features:
- Double Beam/Reference Cell
- 7-inch high-resolution touchscreen user interface
- Standard 8-position cell changer with switchable turret
- Onboard methods, reporting and data export
- Networking capable (Wi-Fi adaptor available)
- Room light resistance for open-lid operation
- Sipper accessory
- Accommodates cells up to 100 mm pathlength
- 8-position cell changer with switchable turret
- (Optional) 4-position cell changer (long path cells)
- (Optional) Peltier-thermostatted single cell holder (20°C to 60°C)
- (Optional) Accessory for test-tubes up to 25 mm diameter and 150 mm height
Designed for laboratories requiring double beam operation with a reference cell position
Specifications
| ±0.002 A | |
| Single USB-A; Duplex USB-A; Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available; Print via USB, Ethernet or Wi-Fi USB adaptor available | |
| 7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels | |
| 2 nm | |
| 190 to 1100 nm | |
| External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz | |
| > 5 years typical, 3 years guaranteed | |
| Double Beam | |
| -3 A to +5 A | |
| ±0.001 A at 1 A measured at 1.0 A at 546 nm | |
| Slow, medium and fast - up to 1600 nm/min. | |
| 2 Years + 1 Year extension with registration | |
| 0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
| 7.5 kg |
| 8-position cell changer (standard), Also accommodates (optional):, 4-position cell changer (long path cells), Peltier thermostatted cell holder (20 to 60°C), Sipper accessory, Fiber optic probe coupler | |
| Dual Silicon Photodiodes | |
| 35.5 x 38.5 x 19.5 cm | |
| UV-Vis Spectrophotometer | |
| <0.0005 A/hr., at 500 nm after 1 hour warmup | |
| Touchscreen | |
| ≤0.00020A at 0A at 260 and 500 nm, ≤0.00030A at 1A at 260 and 500 nm, ≤0.00040A at 2A at 260 and 500 nm | |
| ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A | |
| -2 A to +3.5 A | |
| Snap-on printer available | |
| <1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
| ±0.5 nm | |
| < ±0.2 nm |