missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ General Use Crucible Tong
Crucible tongs for flasks, test tubes, dry ice and other laboratory items.
Supplier: Eisco™ CH0729A
Description
- For laboratory items up to 5 cm dia.
- Nickel plated steel
- Length 20 cm
Specifications
| 8 in. | |
| Crucible Tongs | |
| Nickel-plated Steel | |
| 20 cm |