missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ General-Purpose Tweezers

Catalog No. 17467241
Change view
Click to view available options
Length (Metric):
114 mm
152 mm
203 mm
Tip Style:
Angled Serrated, Broad
Broad
Curved Serrated, Medium
Long Angled Blunt
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
17467241 152 mm Broad
17456102 114 mm Curved Serrated, Medium
17456103 152 mm Angled Serrated, Broad
17467242 203 mm Long Angled Blunt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17467241 Supplier Excelta™ Supplier No. 246SA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature serrated tips, finger serrations for better control and very strong points

  • Stainless steel
  • Anti-magnetic
  • Many styles offer acid resistance
  • Angled with serrated broad point

Specifications

Product Type Tweezers, General Purpose
Length (English) 6 in.
Length (Metric) 152 mm
Material Stainless Steel
Quantity Each
Tip Style Broad
Width (English) 0.41 in.
Width (Metric) 1.041 cm