missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Tweezers, 12.5cm Long

Catalog No. 14955025
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14955025 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For precision handling without metal contact.

  • Made from polystyrene
  • Disposable
  • Nonsterile
  • For handling parts and small samples
  • Available in clear and blue colors

Specifications

Product Type Tweezers, General Purpose
Length (Metric) 125 mm
Material Polystyrene
Description Clear
For Use With (Application) Handling parts and small samples