missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ General Purpose Stainless Steel Refrigerator
This General Purpose Stainless Steel Refrigerator is designed for multi-functional laboratory use. The large capacity and superior temperature control makes it ideal for a variety of laboratory settings.
Supplier: Corepoint Scientific™ GPR231SSG/0
Description
- Microprocessor temperature controller
- Digital display
- Integrated temperature alarms
- Forced draft air circulation
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Chemical Identifiers
| Refrigerator | |
| Microprocessor Temperature Controller | |
| ±0.1°C | |
| Stainless Steel | |
| Urethane | |
| ETL | |
| Digital Temperature Display | |
| Silver | |
| Cold Storage | |
| 2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty | |
| 87 in. | |
| H-drive | |
| 115 V |
| 1°C to 10°C | |
| 1°C to 10°C | |
| Natural Hydrocarbon Refrigerant | |
| Stainless Steel | |
| Aluminum, Stainless Steel | |
| Upright | |
| Yes | |
| Fan-forced | |
| Probe Access Port | |
| Cycle | |
| Remote Alarm Contacts | |
| NEMA 5-15 |
Specifications
| Refrigerator | |
| 651 L | |
| Microprocessor Temperature Controller | |
| ±0.1°C | |
| Swing Glass | |
| 4 Adjustable | |
| Stainless Steel | |
| Aluminum, Stainless Steel | |
| Upright | |
| Yes | |
| Fan-forced | |
| Probe Access Port | |
| Cycle | |
| Remote Alarm Contacts | |
| 26 3/4 in. | |
| 3 A | |
| 115 V |
| 23 cu. ft. | |
| 1°C to 10°C | |
| 1°C to 10°C | |
| Natural Hydrocarbon Refrigerant | |
| 1 | |
| Stainless Steel | |
| Urethane | |
| ETL | |
| Digital Temperature Display | |
| Silver | |
| Cold Storage | |
| 2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty | |
| 87 in. | |
| H-drive | |
| 680 mm | |
| NEMA 5-15 | |
| 115 V, 60 Hz, 3 Amps, 1/5 HP |