missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ General Purpose Stainless Steel Auto Defrost Freezer

Catalog No. 22651326
Change view
Click to view available options
Capacity (English):
23 cu. ft.
49 cu. ft.
Temperature Range:
-15°C to -25°C
No. of Doors:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Temperature Range No. of Doors
22651326 49 cu. ft. -15°C to -25°C 2
22651325 23 cu. ft. -15°C to -25°C 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22651326 Supplier Corepoint Scientific™ Supplier No. GPF492SSS/0A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This General Purpose Stainless Steel Auto Defrost Freezer was designed for multi-functional laboratory use. Large capacity and superior temperature control makes it ideal for a variety of laboratory settings.

  • Microprocessor temperature controller
  • Digital display
  • Integrated temperature alarms
  • Forced draft air circulation
  • Probe access port
  • Keyed door lock
  • Adjustable shelving and interior lighting
  • Natural hydrocarbon refrigerant

Specifications

Type Auto Defrost Freezer
Capacity (English) 49 cu. ft.
Capacity (Metric) 1388 L
Temperature Range -15°C to -25°C
Temperature Sensor Microprocessor Temperature Controller
Temperature (Setpoint) −15°C to −25°C
Temperature Stability ±0.1°C
Door Style Solid Swing
No. of Doors 2
Cabinet Material Stainless Steel
Insulation Urethane
Interior Aluminum, Stainless Steel
Shelves 6 Adjustable
Certifications/Compliance ETL
Style Upright
Display Digital Temperature Display
Casters Yes
Color Silver
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Ports Probe Access Port
Warranty 2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty
Defrost Automatic
Min. Clearance 87 in.
Monitoring Options Remote Alarm Contacts
Amperage 9 A
Plug Type NEMA 5-15
Voltage 115 V
Energy Usage 115 V, 60 Hz, 8 Amps, 3/4 HP
Compressor H-drive
Refrigerant Natural Hydrocarbon Refrigerant
Show More Show Less