missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Stackable Combo Refrigerator and Freezer, 77 L

Catalog No. FBE08CGA
Change view
Click to view available options
Door Style:
Glass
Solid
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
FBE08CGA Glass
FBE08CSA Solid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FBE08CGA Supplier Fisherbrand™ Supplier No. FBE08CGA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53dB
  • ENERGY STAR™, SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Stacking Kit accessory required

Specifications

Type Stackable Undercounter
Capacity (English) Freezer 3 cu. ft.
Capacity (English) Refrigerator 3 cu. ft.
Capacity (Metric) Freezer 77 L
Capacity (Metric) Refrigerator 77 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 1°C to 10°C
Temperature (Setpoint) +5°C Refrigerator and -20°C Freezer
Door Style Glass
No. of Doors 2
Door Material Glass/Solid
Shelves 4
Compressor Hermetic
Defrost Automatic
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Refrigerant R600a
Holds Biological Samples
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White-coated Steel
Certifications/Compliance cULus
Style Stackable Combo
Display Digital
Ports 2 Rear Access Port (1 per undercounter)
Warranty 2 Years Parts and Labor
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm) x 2
Dimensions (D x W x H) Interior 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm) x 2
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Show More Show Less