missing translation for 'onlineSavingsMsg'
Learn More

3M™ General Purpose Masking Tape, 203

Catalog No. 296366796
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
296366796 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296366796 Supplier 3M™ Supplier No. 7000148373

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features excellent adhesion and holding power. It can be used to achieve clean paint lines and for general purpose masking projects where surfaces are not easily damaged.

  • Has a rubber adhesive that provides excellent instant adhesion that sticks to a wide variety of surfaces, reducing both time and effort
  • The crepe paper backing is conformable to maintain integrity when formed around a corner and resists slivering, yet also exhibits easy hand tearability
  • The back size treatment provides easy, controlled unwind
  • Ideal for projects that require good holding power to help resist lifting or curling, or good paint hold-out that resists bleed-through

Specifications

Adhesive Type Rubber
Color Gray
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Dimensions (L x W) 24 mm x 55 m
Length (English) 60 yd.
Width (English) 0.94 in.
Width (Metric) 24 mm