missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers: Blue Organic Fill

Catalog No. 13201658
Change view
Click to view available options
Temperature Range (English):
-40°F to +120°F
0°F to 230°F
0°F to 300°F
Scale:
Celsius
Fahrenheit
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +225°C
-100°C to +50°C
-20°C to +110°C
-20°C to +150°C
-200°C to +30°C
-35°C to +50°C
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Scale Temperature Range (Metric)
13201658 0°F to 300°F Fahrenheit -
13201653 - Celsius -35°C to +50°C
13201650 - Celsius -10°C to +110°C
13201657 0°F to 230°F Fahrenheit -
13201656 -40°F to +120°F Fahrenheit -
13201659 - Celsius -100°C to +50°C
13201651 - Celsius -10°C to +150°C
13201660 - Celsius -200°C to +30°C
13201655 - Celsius -20°C to +150°C
13201654 - Celsius -20°C to +110°C
13201556 - Celsius -10°C to +225°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13201658

With blue organic filling solution. Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing and the petrochemical industry.

  • Traceable to NIST, individually serialized
  • Features blue organic liquid fill against lead-free white back glass
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 11.8 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Max. Temperature (English) 300°F
Min. Temperature (English) 0°F
Temperature Range (English) 0°F to 300°F
Accuracy ±1.5, ±2 Above 212°F
Subdivision 2°F
Scale Fahrenheit
Show More Show Less