missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers: Blue Organic Fill
Description
- Traceable to NIST, individually serialized
- Features blue organic liquid fill against lead-free white back glass
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
Specifications
Specifications
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Immersion Type | Total Immersion |
| Includes | Multilanguage instructions, statement of accuracy |
| Length (English) Overall | 14 in. |
| Length (Metric) Overall | 355 mm |
| Material | Glass |
| Thermometer Fill | Blue Organic Liquid |
| Max. Temperature (Metric) | 225°C |
| Min. Temperature (Metric) | -10°C |
| Show More |