missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Laboratory Solid Door Refrigerator

Catalog No. FBE2205SA
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FBE2205SA 564 L
FBE0405SA 77 L
FBE1205SA 266 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBE2205SA Supplier Fisherbrand™ Supplier No. FBE2205SA
  • ONLINE EXCLUSIVE PRICE
    $5,869.91
    $3,171.89 / Each

    Save $2,698.02

    46.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic laboratory applications with reliable performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • ENERGY STAR™ certified and uses SNAP-compliant green refrigerants
  • Auto defrost
  • Four 2-inch casters, with lockable front casters
  • High/Low temperature and door-ajar alarms
  • Rear access port
  • Keyed door locks compatible with popular E-lock adapters
  • LED interior lighting on select models
  • Optional stacking kit accessory available on compatible models

Specifications

Capacity (English) 20 cu. ft.
Capacity (Metric) 564 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) +5°C
Refrigerant R290
Door Style Solid
No. of Doors 1
Shelves 4
Cabinet Material Painted Steel
Exterior Finish White-coated Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance cULus
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts and Labor
Defrost Auto
Lighting LED
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 34.7 x 28.1 x 79.7 in. (88.1 x 71.3 x 202.6 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70.0 x 59.6 x 150.5 cm)
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Energy Usage 1.6 kw-hr/day
Green Features Energy Star
Shipping Weight (English) 317 lb.
Shipping Weight (Metric) 144 kg
Show More Show Less