missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators

Catalog No. 11670318
Change view
Click to view available options
Capacity (English):
23 cu. ft.
27 cu. ft.
Door Style:
Glass
Solid
Shelves:
Gray - 4 Wire
White - 4 Wire
Monitoring Options:
Alarm
Alarm, Recorder
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style Shelves Monitoring Options
11670318 27 cu. ft. Solid Gray - 4 Wire Alarm, Recorder
11670308 23 cu. ft. Glass Gray - 4 Wire Alarm, Recorder
11670314 27 cu. ft. Solid White - 4 Wire Alarm, Recorder
11670315 27 cu. ft. Glass Gray - 4 Wire Alarm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11670318 Supplier Thermo Scientific™ Supplier No. MR30SSSARETS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store routine laboratory samples in these general-purpose lab refrigerators that offer the dependability and safety required for your daily applications.

Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

Performance

  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C
  • High-density, fluorine free insulation
  • Automatic defrost

Security

  • Optional chart recorder
  • High/Low Temperature, Visual/Audio alarms
  • Choice of solid or glass lockable doors (refrigerators only)
  • Easily accessible contacts for backup monitoring
  • Door ajar alarm (except sliding glass doors)
  • Control panel with key lock

Quality

    Ordering Information:

    For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    Specifications

    Type General Purpose Refrigerator
    Capacity (English) 27 cu. ft.
    Capacity (Metric) 765 L
    Temperature Range 1°C to 12°C
    Refrigerant R134a
    Door Style Solid
    No. of Doors 1
    Door Material Stainless Steel
    Shelves Gray - 4 Wire
    Cabinet Material Gray-painted
    Exterior Finish Painted
    Insulation CFC-free foamed-in polyurethane
    Interior Stainless Steel Liner
    Certifications/Compliance UL
    Casters 2 in. Dia. Stem Mount
    Condenser Type Fin and Tube
    Control Type Digital
    Ports 1 in. rear access port
    Defrost Automatic
    Monitoring Options Alarm, Recorder
    Compressor 1/3 hp
    Depth (English) Interior 28.5 in.
    Height (English) Exterior 78 in.
    Height (English) Interior 61.75 in.
    Length (English) Exterior 32 in.
    Width (English) Exterior 30 in.
    Width (English) Interior 27 in.
    Amperage 5.8 A
    Plug Type NEMA 5-15
    Voltage 115 V
    Electrical Requirements 115 V 60 Hz
    Frequency 60 Hz
    Shipping Weight (English) 386 lb.
    Show More Show Less