missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators
Description
Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.
Performance
- Digital temperature controller with intuitive interface
- Excellent temperature stability of ±3°C
- High-density, fluorine free insulation
- Automatic defrost
Security
- Optional chart recorder
- High/Low Temperature, Visual/Audio alarms
- Choice of solid or glass lockable doors (refrigerators only)
- Easily accessible contacts for backup monitoring
- Door ajar alarm (except sliding glass doors)
- Control panel with key lock
Quality
Ordering Information:
For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (English) | 27 cu. ft. |
| Capacity (Metric) | 764.55 L |
| Temperature Range | 1°C to 12°C |
| Refrigerant | R134a |
| Door Style | Solid |
| No. of Doors | 1 |
| Door Material | Stainless Steel |
| Shelves | White - 4 Wire |
| Exterior Finish | Painted |
| Show More |