missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Value Lab Upright Freezers
Meet routine laboratory storage requirements with upright freezers that feature digital controls and excellent temperature stability.
Supplier: Thermo Scientific™ 04LFAETSA
Description
Meet routine laboratory storage requirements with Thermo Scientific™ Value Lab Upright Freezers. Freezers feature digital controls and excellent temperature stability.
- Meets ADA Height Requirements at 32” high for both refrigerator and freezer. ADA requirements are 32.5” high.
- Manual Defrost at -25°C Capability with super freezer setting allowing for manually controlled continuous compressor operation for freezing larger batches of warmer samples.
- Freezer has 3.5 cu. ft. capability with 3 clear plastic drawers included
- UL certified to commercial standard 471
- Adjustable temperature control
- Digital display
- Easy-to-use handles
- Adjustable shelving
- Durable, easy-to-clean interior and exterior
- Environmentally-friendly, non-CFC refrigerants
Warranty
13 Months Parts and Labor
Chemical Identifiers
| Polyurethane Foam | |
| Warranty varies by country, please contact us for details | |
| Manual |
Specifications
| ADA compliant value undercounter freezer | |
| 3.5 cu. ft. | |
| -12°C to -20°C | |
| Polyurethane Foam | |
| Plastic | |
| ADA, UL | |
| Digital | |
| Warranty varies by country, please contact us for details | |
| 16.5 x 17.75 x 24.25 in. | |
| 23.5 in. | |
| 59.7 cm | |
| 32 in. | |
| 81.3 cm | |
| 23.5 in. | |
| 59.7 cm | |
| Door Lock | |
| 0.5 A | |
| 115 V | |
| 60 Hz | |
| 47.2 kg |
| ADA Compliant Freezer | |
| 99 L | |
| 1 | |
| ABS Plastic | |
| 3 | |
| Undercounter | |
| Non-Corrosive, Non-Flammable, Non-Explosive, Good Air Ventilation | |
| Manual | |
| 23.5 x 23.5 x 32 in. | |
| 16.5 in. | |
| 41.9 cm | |
| 24.25 in. | |
| 61.6 cm | |
| 17.75 in. | |
| 45.1 cm | |
| Not Available | |
| NEMA 6-15 P | |
| 115 V 60 Hz | |
| 104 lb. |