missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General and Industrial BBP33 Labels: One per Row

General and Industrial BBP33 Labels: One per Row are available in a variety of material and sizes. Nylon Cloth, polypropylene or Permanent Rubber wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Supplier:  Brady™ B33136499

 View more versions of this product

Catalog No. 19140838



Description

Description

  • White matte paper label stock (B-424) features permanent rubber adhesive.
  • B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive (B-430)
  • Glossy, light gray finish gives labels a rating and serial plate appearance (B-434)
Specifications

Chemical Identifiers

Die-cut
Non-sterile
1
Thermal Transfer
BBP™ 33 Printer
Rectangle

Specifications

Autoclavable
Acrylic, Permanent
Consignment
Die-cut
Single-side Printable
Industrial Label
Inside-panel component label
1
1500 Labels/Box
Rectangle
-40°C to +89.4°C
0.0065 in.
0.75 x 1.5 in.
1.5 in.
43.18 mm
19.05 mm
CSA, RoHS, UL
White
Matte
Nylon Cloth
Thermal Transfer
Non-sterile
BBP™ 33 Printer
-40°C
1500/Pk.
-40°F to 193°F
80 lb./in.
0.166 mm
0.75 in.
38.1 mm
0.75 in.
B33-136-499
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents