missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ General and Industrial BBP33 Labels: One per Row
General and Industrial BBP33 Labels: One per Row are available in a variety of material and sizes. Nylon Cloth, polypropylene or Permanent Rubber wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Supplier: Brady™ B3318424
Description
- White matte paper label stock (B-424) features permanent rubber adhesive.
- B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive (B-430)
- Glossy, light gray finish gives labels a rating and serial plate appearance (B-434)
Chemical Identifiers
| Die-cut | |
| Non-sterile | |
| 1 |
| Thermal Transfer | |
| BBP™ 33 Printer | |
| Rectangle |
Specifications
| RoHS | |
| White | |
| Matte | |
| Paper | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™ 33 Printer | |
| -40°C | |
| 1500/Pk. | |
| -40°F to 124°F | |
| 0.0035 in. | |
| 1 x 3 in. | |
| 3 in. | |
| 81.28 mm | |
| 2.54 cm |
| Rubber, Permanent | |
| Consignment | |
| Die-cut | |
| Single-side Printable | |
| Industrial Label | |
| Thermal Transfer, General Purpose Labeling | |
| 1 | |
| 1500 Labels/Box | |
| Rectangle | |
| -40°C to +51.1°C | |
| 0.089 mm | |
| 1 in. | |
| 76.2 mm | |
| 1 in. | |
| B33-18-424 |