missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Gemini™ ClearVue™ Combined Staining and Coverslipping Solution

Catalog No. a84500001
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Includes:
Slide Basket Transfer System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
A84500001 Slide Basket Transfer System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. A84500001 missing translation for 'mfr' Epredia™ missing translation for 'supplierNo' A84500001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Paired together by the Epredia™ Slide Basket Transfer System, the Gemini™ AS Slide Stainer and ClearVue™ Coverslipper eliminate downtime and increase laboratory productivity.

  • Free up technical time with the automatic transfer of slide baskets from the Gemini AS Slide Stainer to the ClearVue Coverslipper by the Slide Basket Transfer System
  • Simply place slides in the Gemini AS slide stainer and carry on with other tasks free of distractions
  • System will sound an alert when the slides have finished coverslipping in the ClearVue Coverslipper
  • Reduce exposure to harmful fumes by eliminating the transfer between the Gemini AS Slide Stainer and ClearVue Coverslipper
  • Due to the unique layout of the Gemini Slide Stainer, the combination solution has a space-saving design compared to other combination units
  • System is available with either a heated Gemini AS Stainer (A84500005) for histology laboratories, or with a non-heated Gemini AS Stainer (A84500006) for cytology laboratories
  • Slide Basket Transfer System (A84500001) can be purchased separately and is compatible for existing customers with Gemini AS and ClearVue instruments manufactured after February 2018

Specifications

For Use With (Application) Automatic Transfer from the Gemini AS Slide Stainer to the ClearVue Coverslipper
Includes Slide Basket Transfer System
Weight (English) 365 lb.
Weight (Metric) 165 kg
Height (English) 35 in.
Height (Metric) 89 cm
Width (English) 61.8 in.
Width (Metric) 157 cm
Electrical Requirements 100/240 V 50/60 Hz