missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Gel Staining Tray

Catalog No. s96421
Change view
Click to view available options
Dimensions (L x W x H):
5 x 5 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S96421 5 x 5 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96421 Supplier United Scientific™ Supplier No. 79301
Only null left

Gel Staining Tray for staining, fixing, de-staining, and handling fragile electrophoresis gels and membranes.

  • Polypropylene tray and cover resist temperature extremes within a range from -94° to +158°F (-70° to +70°C).
  • LDPE plug provides a leakproof seal and allows easy liquid drainage.
  • Dimensions: 5 x 5 x 2 in. (12.7 x 12.7 x 5.1cm)

Specifications

For Use With (Equipment) Electrophoresis Gels and Membranes
Type Gel Staining Tray
Material Polypropylene
Temperature (English) Operating -94°F to +158°F
Temperature (Metric) Operating -70°C to +70°C
Dimensions (L x W x H) 5 x 5 x 2 in.