missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shield™ Gauze pads
Description
- Sterile gauze pads for first aid needs
Specifications
Specifications
| Product Type | Sterile Gauze Pads |
| Sterility | Sterile |
| Length (English) | 3 in. |
| Length (Metric) | 7.5 cm |
| Width (Metric) | 7.5 cm |
| Width (English) | 3 in. |
| Quantity | 100/Cs. |
| Dimensions (L x W) | 3 x 3 in. |