missing translation for 'onlineSavingsMsg'
Learn More

Shield™ Gauze pads

Catalog No. 296367441
Change view
Click to view available options
Dimensions (L x W):
3 x 3 in.
4 x 4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296367441 3 x 3 in.
296367442 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296367441 Supplier Shield™ Supplier No. DTC8007210

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shield™ sterile gauze pads

  • Sterile gauze pads for first aid needs

Specifications

Product Type Sterile Gauze Pads
Sterility Sterile
Length (English) 3 in.
Length (Metric) 7.5 cm
Width (Metric) 7.5 cm
Width (English) 3 in.
Quantity 100/Cs.
Dimensions (L x W) 3 x 3 in.