missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Gaussian Demonstration

Catalog No. S15100
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S15100 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15100 Supplier Eisco™ Supplier No. GSDEMO

Use the Gaussian Demonstration for a fun and intriguing hands on example of Newtonian physics, magnetism, and motion.

  • When properly arranged, a slow moving steel ball will be accelerated to 3 to 4 times its original speed by the pull of magnets and Newton's Third Law of Motion
  • Magnet holders allow the user to move the magnets and reverse their polarity towards one another
  • Low friction track for launching the balls measures 27 in. long
  • Device can be used to teach magnetism, motion, Newton's Laws

Kit Includes:

  • 4 neodymium magnets, 4 magnet holders, ten 3/4 in. steel balls, and a low friction track with an open end

Specifications

For Use With (Application) Teaching Magnetism, Motion, and Newton's Laws
Grade 9 to 12
Diameter (Metric) Outside 19 mm (Steel Ball)
Diameter (English) Outside 0.75 in. (Steel Ball)
Product Type Gaussian Demonstration
Height (English) 1.7 in.
Includes 4 Neodymium Magnets, 4 Magnet Holders, 10 Steel Balls, and 1 Low Friction Track
Height (Metric) 4.31 cm
Length (English) 27.7 in.
Length (Metric) 70.35 cm
Weight (Metric) 498.95 g
Width (English) 1.7 in.
Weight (English) 1.1 lb.
Width (Metric) 4.32 cm
Dimensions (L x W x H) 70 x 4.31 x 4.31 cm
Dimensions (L x W) 70 x 4.31 cm
Show More Show Less