missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cover for Precision™ Water Baths

Catalog No. 3162639
Change view
Click to view available options
Type:
Gable Cover
Large Gassing Hood
Small Gassing Hood
Material:
Polycarbonate
Stainless Steel
For Use With (Equipment):
Precision 10L Water Baths
Precision 15L Shaking Water Baths
Precision 20L and 28L Water Baths
Precision 2L and 5L Water Baths
Precision 2L Water Bath
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material For Use With (Equipment)
3162639 Small Gassing Hood Stainless Steel Precision 15L Shaking Water Baths
3162640 Large Gassing Hood Stainless Steel Precision 15L Shaking Water Baths
TSGPACL02 Gable Cover Polycarbonate Precision 2L Water Bath
TSGPACL05 Gable Cover Polycarbonate Precision 2L and 5L Water Baths
TSGPACL10 Gable Cover Polycarbonate Precision 10L Water Baths
TSGPACL20 Gable Cover Polycarbonate Precision 20L and 28L Water Baths
GPSSL02 Gable Cover Stainless Steel Precision 2L Water Bath
GPSSL05 Gable Cover Stainless Steel Precision 2L and 5L Water Baths
GPSSL10 Gable Cover Stainless Steel Precision 10L Water Baths
GPSSL20 Gable Cover Stainless Steel Precision 20L and 28L Water Baths
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 3162639 Supplier Thermo Scientific™ Supplier No. 3162639

Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.

Gassing Hoods
  • Permit control over the atmosphere surrounding the sample
  • Improve temperature uniformity and reduce energy consumption
  • Polished stainless steel with plastic gas fitting
  • Each bath will accommodate 1 large hood or 2 small hoods

Warranty

1 year

Specifications

For Use With (Equipment) Precision 15L Shaking Water Baths
Type Small Gassing Hood
Material Stainless Steel