missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Gas Washing Tall-Form Bottles with Fritted Discs with Stopper Assembly
Large hexagonal base for stability
Supplier: Corning™ 31760250EC
Description
These bottles have a large hexagonal base for stability. The fritted disc provides greater efficiency and more uniform dispersion of gas bubbles for complete absorption. Tubulation O.D. is approximately 8 mm.
Chemical Identifiers
| Borosilicate Glass | |
| 40/50 | |
| Provide an inexpensive but effective method for washing and drying gases |
| Tall Form Gas Washing Bottle | |
| Non-sterile | |
| Each |
Specifications
| 236.58 mL | |
| Borosilicate Glass | |
| 0.75 in. O.D. extra coarse porocity fritted disc and stopper assembly | |
| Extra Coarse | |
| Non-sterile | |
| 5.1 cm | |
| Each |
| 8 oz. | |
| Tall Form Gas Washing Bottle | |
| 170 to 220 μm | |
| 40/50 | |
| 2.007 in. | |
| Provide an inexpensive but effective method for washing and drying gases |