missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Gas Washing Tall-Form Bottles with Fritted Discs with Stopper Assembly
GREENER_CHOICE

Large hexagonal base for stability

Supplier:  Corning™ 31760125C

 View more versions of this product

Catalog No. 03038A


Only null left

Description

Description

These bottles have a large hexagonal base for stability. The fritted disc provides greater efficiency and more uniform dispersion of gas bubbles for complete absorption. Tubulation O.D. is approximately 8 mm.

Specifications

Chemical Identifiers

Borosilicate Glass
40/50
Provide an inexpensive but effective method for washing and drying gases
Tall Form Gas Washing Bottle
Non-sterile
Each

Specifications

118.29 mL
Borosilicate Glass
0.75 in. O.D. coarse porosity fritted disc and stopper assembly
Coarse
Non-sterile
3.8 cm
Each
4 oz.
Tall Form Gas Washing Bottle
40 to 60 μm
40/50
1.4 in.
Provide an inexpensive but effective method for washing and drying gases
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions