missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Gas Washing Bottle

Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Type | Fritted |
| Porosity | Coarse |
| Standard Taper Joint | ST/NS 45/50 |
| Height (Metric) | 290 mm |
| For Use With (Application) | Organic Synthesis |
| Quantity | 1 Each |