missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Gas Washing Bottle
GREENER_CHOICE

Catalog No. 31500706
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Porosity:
Coarse
Extra Coarse
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity
31500706 125 mL Coarse
31500707 125 mL Extra Coarse
31500708 250 mL Coarse
31500709 500 mL Coarse
31500710 500 mL Extra Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31500706 Supplier Synthware™ Supplier No. B300125C

Gas washing bottle with standard taper 45/50 cap style stopper and fritted disc angled at 15° for even distribution of gas throughout absorbing material.

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
Type Fritted
Porosity Coarse
Standard Taper Joint ST/NS 45/50
Height (Metric) 290 mm
For Use With (Application) Organic Synthesis
Quantity 1 Each