missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Gas-tight Option Model
Includes additional measures for the greatest possible impermeability to gas; not in conjunction with access port or interior lighting option.
$4,118.58 - $4,370.68
Specifications
| Description | Gas-tight Option Model |
|---|---|
| Material | Steel |
| Weight (English) | 2.20 lb. |
| Weight (Metric) | 1 kg |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
01672907
|
BINDER™
80122310 |
Units M 260 |
Each for $4,118.58
|
|
|||||
|
01672908
|
BINDER™
80122309 |
Units M 115 |
Each for $4,118.58
|
|
|||||
|
01672909
|
BINDER™
80122308 |
Units M 56 |
Each for $4,370.68
|
|
|||||
Description
- Gas-tight option model
- For use with various BINDER™ Unit M lines
Specifications
| Gas-tight Option Model | |
| Steel | |
| 2.20 lb. | |
| 1 kg |