missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Gas Preparation Kit

Catalog No. S29520
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29520 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29520 Supplier Eisco™ Supplier No. CH0889

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Contains all the essential glass elements needed for a quick gas production setup. Complete kit contains 26 pieces and is supplied in 2 Gratnells trays with foam lining.

  • This kit contains all essential glassware elements needed for small scale production of gases including but not limited to Ammonia, Bromine, Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen, Hydrogen Bromide, Hydrogen Iodide, Hydrogen Chloride, Hydrogen Sulphide, Hydrogen Peroxide, Nitric Oxide, Nitrogen, Nitrogen Dioxide, Nitrous Oxide, Oxygen, Sulphur Dioxide, Sulphur Trioxide
  • Packaged in 2 Gratnells trays, great for storage
  • Each piece of glassware is secured in a neatly cut foam packaging
  • The kit includes:
    • Recovery bend 24/29
    • Bend Tube
    • Adjustable Wash bottle head 24/29
    • T adapter
    • Test tube 24/19
    • Combustion Tube
    • Dropping funnel 50 mL
    • Gas mixing tube
    • Test tube with side arm
    • 2 x cone/screw cap adapter
    • Delivery adapter 24/29
    • 2 x gas Cover jars 75 mm diameter
    • Dropping funnel plug 10/19
    • Drechsel bottle 125 mL 24/29
    • Beehive shelf 75 mm diameter 24/29
    • Flask R.B. 150 mL 24/29
    • 5 x Gas Tuber 7 mm outer diameter
    • Plastic trough
    • 2 x Gas Jar 200 x 50 mm
    • Instruction manual

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Type Gas Preparation Kit
Includes Recovery bend 24/29, Bend Tube, Adjustable Wash bottle head 24/29, ‘T’ adapter, Test Tube 24/19, Combustion Tube, Dropping Funnel 50 cm³, Gas Mixing Tube, Test Tube with side arm, 2x cone/screw cap adapter, Delivery adapter 24/29, 2x gas Cover Jars 75 mm dia, Dropping Funnel plug 10/19, Dreshel bottle 125 cm³ 24/29, Beehive Shelf 75 mm dia. 24/29 , Flask R.B. 150 cm³ 24/29, 5x Glass tuber 7 mm o.d., Plastic trough, 2x Gas Jar 200 x 50 mm, Instruction Manual
Diameter (Metric) Outside 33 cm
Length (English) 18 in.
Length (Metric) 45.72 cm
Quantity 1

1 year limited manufacturer warranty