missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ganong's Potometer with Glass Stopcock

Catalog No. S29355
Change view
Click to view available options
Length (Metric):
5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S29355 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29355 Supplier Eisco™ Supplier No. BI0193A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Ganong's Potometer with Glass Stopcock is used for measuring the rate of water uptake of a leafy shoot during transpiration or photosynthesis.

  • For demonstration of transpiration rates and rates of water absorption by a cut shoot under various external conditions
  • Made from high quality borosilicate glass
  • Mounted on wooden base by clips
  • Base, approximately 12.25 in. wide
  • Height to top of reservoir is approximately 6.5 in.
  • Reservoir Diameter is approximately 0.75 in.
  • Capillary bore diameter is 1 mm
  • Instruction manual included

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Ganong Photometer
Material Wood, glass, rubber
Length (Metric) 5 cm
Width (Metric) 31.75 cm
For Use With (Application) Measure water uptake
Includes Potometer, stopcock, base
Weight (Metric) 0.41