missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ PI Radiation Attenuation Polyisoprene Sterile Gloves

Catalog No. 17609942
Change view
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17609942 6.5
17609943 7
17609944 7.5
17609945 8
17609946 8.5
17609947 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
CAUTION: These radiation attenuation gloves are designed to protect hands from scattered radiation exposure originating from the X-ray beam during fluoroscopic procedures. They are not intended for use in direct or primary X-ray beams.
Catalog No. 17609942 Supplier Ansell Supplier No. 20873565

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CAUTION: These radiation attenuation gloves are designed to protect hands from scattered radiation exposure originating from the X-ray beam during fluoroscopic procedures. They are not intended for use in direct or primary X-ray beams.

Polyisoprene sterile gloves, protecting hands from risks of scattered radiation exposure.

Key Features and Benefits

  • High attenuation property: 63.0% protection from scattered radiation
  • Optimal thickness: Ideal balance of dexterity and hand protection
  • Lead-free, skin-friendly formulation: Eliminates risks of lead and latex

Description

  • Enhanced scattered radiation protection: Suitable for use with C-Arms, these lead-free gloves reduce skin-dose exposure to scattered radiation by 63.0%, compared to just 1% with standard surgical gloves
  • Assured dexterity and tactile sensitivity: Ansell's proprietary, soft, malleable polyisoprene formulation ensures the dexterity, tactile sensitivity and comfort needed for image-guided interventional procedures (fluoroscopy)
  • Reduced allergy risks: These sterile, non-latex gloves eliminate the risk of a Type I latex allergy while their non-sensitizing formulation excludes chemical accelerators known to cause allergic contact dermatitis
  • Strengthened grip: These black specialty gloves also feature a textured finish for good grip control

IMPORTANT: These gloves are classified as a personal protective shield and are not a medical device. They must be used in combination with medical gloves if they come in contact with blood or other bodily fluids.

Specifications

Certifications/Compliance ASTM F2547
Certifications/Compliance (Europe) EN 455 Part 2, EN 61331-1
Accelerator Free Yes
Applications Healthcare, Laboratory
AQL 0.65
Color Black
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 10 mil
Finger Thickness (Metric) 0.25 mm
Hand Ambidextrous
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 10 mil
Palm Thickness (Metric) 0.25 mm
Powdered Powder Free
Product Type Surgical Gloves
Size 6.5
Sterility Sterile
Thickness (English) 10 mil
Thickness (Metric) 0.25 mm
Packaging Type Box
Series 340018
Show More Show Less