missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ PI Plus Glove-in-Glove System

Catalog No. 17103779
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17103779 9
17103772 5.5
17103773 6
17103774 6.5
17103775 7
17103776 7.5
17103777 8
17103778 8.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17103779 Supplier Ansell Supplier No. 340082090
Only null left

Synthetic, pre-donned double gloving system of two polyisoprene (PI) gloves in one, making it easy to double glove in one don

  • Pre-Donned Double-Gloving System: Saves valuable donning time
  • 50% Less Inner Packaging: Reduced environmental footprint
  • Skin-Friendly PI Formulation: No sensitization to known allergens*

Specifications

Certifications/Compliance AS/NZS 4179|ASTM D3577|ASTM D7160|ASTM F739|EN 16523-1|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|ISO 10282|JIS T9107
Accelerator Free Yes
Applications Laboratory
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 16.93 ± 1.97 mil
Finger Thickness (Metric) 0.43 ± 0.05 mm
Hand Specific
Latex Free No
Material Polyisoprene
Palm Thickness (English) 15.55 ± 1.97 mil
Palm Thickness (Metric) 0.40 ± 0.05 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 15.55 ± 1.97 mil
Thickness (Metric) 0.40 ± 0.05 mm
Show More Show Less